Check Availability
  • WESTWARD 

    4-1/2" Non-Woven Hook-and-Loop Sanding Disc, Medium Grade, Aluminum Oxide

  • Item # 26W909
  • Mfr. Model # 26W909
4-1/2" Non-Woven Hook-and-Loop Sanding Disc, Medium Grade, Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for use on right angle or vertical shaft grinders. Use for removing surface defects; removing light burrs, parting lines, or flashing; removing rust, oxides, corrosion, paint, or scale; cleaning molds; blending mill marks, tool marks, or uneven edges; imparting finishes.
Show More Close
 

Technical Specifications

Item # 26W909
Mfr. Model # 26W909
UNSPSC #31191506
Shipping Weight 0.07 lbs
Country of Origin China *
Item Hook-and-Loop Sanding Disc
Abrasive Type Non-Woven
Vacuum Hole Design Non-Vacuum
Disc Diameter 4-1/2"
Abrasive Grade Medium
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Color Maroon
* This product's country of origin is subject to change

Compliance and Restrictions