Check Availability
  • WESTWARD 

    4-1/2" Non-Woven Hook-and-Loop Sanding Disc, Coarse Grade, Aluminum Oxide

  • Item # 26W908
  • Mfr. Model # 26W908
4-1/2" Non-Woven Hook-and-Loop Sanding Disc, Coarse Grade, Aluminum Oxide
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed for your right angle or vertical shaft grinders, discs are great for removing surface defects; removing light burrs, parting lines, or flashing; removing rust, oxides, corrosion, paint, or scale; cleaning molds; blending mill marks, tool marks, or uneven edges; and imparting finishes. Hook-and-loop discs help with fast, easy disc changes. Discs lock securely to back-up pads by simply pressing the discs to the pads. TR locking discs have rubber threaded hubs and are for use with back-up pads. Medium grit discs are for cleaning and blending. Coarse grit discs are for deburring.
Show More Close
 

Technical Specifications

Item # 26W908
Mfr. Model # 26W908
UNSPSC #31191506
Shipping Weight 0.07 lbs
Country of Origin China *
Item Hook-and-Loop Sanding Disc
Abrasive Type Non-Woven
Vacuum Hole Design Non-Vacuum
Disc Diameter 4-1/2"
Abrasive Grade Coarse
Abrasive Material Aluminum Oxide
Disc Backing Material Paper
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions