Check Availability
  • WESTWARD 

    4-1/2" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 50 Grit Aluminum Oxide, 25 PK

  • Item # 10Z937
  • Mfr. Model # 10Z937
4-1/2" Coated Fiber Disc, 7/8" Mounting Hole Size, Coarse, 50 Grit Aluminum Oxide, 25 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

These abrasive discs offer a full resin bond and fiber backing for strength, durability, and tear resistance. They're suitable for wood, metal, casting, and stainless steel applications.
Show More Close
 

Technical Specifications

Item # 10Z937
Mfr. Model # 10Z937
UNSPSC #31191506
Shipping Weight 1.05 lbs
Country of Origin India *
Item Fiber Disc
Disc Diameter 4-1/2"
Mounting Hole Size 7/8"
Abrasive Type Coated
Abrasive Material Aluminum Oxide
Abrasive Grit 50
Abrasive Grade Coarse
Disc Backing Material Fiber
Backing Weight V
Max. RPM 11,000
Series VR561/FR561
Color Red
Vacuum Hole Design Non-Vacuum
* This product's country of origin is subject to change