Check Availability
  • WESTWARD 

    36" x 16-11/16" Creeper with 6 Wheels and 250 lb. Load Capacity

  • Item # 1YER9
  • Mfr. Model # 1YER9
36" x 16-11/16" Creeper with 6 Wheels and 250 lb. Load Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1YER9
Mfr. Model # 1YER9
UNSPSC #24101508
Catalog Page 946
Shipping Weight 16.4 lbs
Country of Origin China *
Item Creeper
Load Capacity 250 lb.
Length 36"
Width 16-11/16"
Height 3-11/16"
Frame Material Tubular Steel
Headrest Padded
Caster Size 2-1/2"
Caster Type Swivel
Number of Wheels 6
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close
 

Alternate Search Terms