Check Availability
  • WESTWARD 

    36" Chain Wrench with 2-1/2" to 4-1/2" Pipe Capacity

  • Item # 39CG53
  • Mfr. Model # 39CG53
36" Chain Wrench with 2-1/2" to 4-1/2" Pipe Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Westward double-jaw chain wrench provides a ratchet-like action in either direction; excellent for use in tight spaces. The cast-iron I-beam handle is comfortable to use over extended periods, while the drop-forged and heat-treated body, and induction-quenched alloy steel teeth provide long service life, even in rugged applications.
• Meets or exceeds Federal Specification GGG-W-651E
Show More Close
 

Technical Specifications

Item # 39CG53
Mfr. Model # 39CG53
UNSPSC #27111714
Catalog Page 864
Shipping Weight 15.0 lbs
Country of Origin China *
Item Chain Wrench
Pipe Capacity 2-1/2" to 4-1/2"
Overall Length 36"
Chain Length 29-1/2"
Handle Material Cast Iron
Jaw Type Double End
Jaw Material Alloy Steel
* This product's country of origin is subject to change

Compliance and Restrictions