Check Availability
  • WESTWARD 

    35 ft. Steel SAE Tape Measure, Chrome

  • Item # 1MKT3
  • Mfr. Model # 1MKT3
35 ft. Steel SAE Tape Measure, Chrome
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Yellow carbon steel blades resist corrosion. Red and black markings are easy to read.
Show More Close
 

Technical Specifications

Item # 1MKT3
Mfr. Model # 1MKT3
UNSPSC #41114201
Catalog Page 875
Shipping Weight 1.014 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 35 ft.
Blade Width 1"
Graduation Type in./ft.
Graduations 1/16"
Blade Material Steel
Tip Style 3-Rivet Hook
Case Type Closed
Case Material ABS
Belt Clip Yes
Blade Color Yellow
Case Color Chrome
Blade Coating Lacquer
Lock Type Toggle
Rewind Type Automatic
Standout Not Rated
Stud Markings Yes
Features 16" And 19.2" Stud Center Markings
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms