Check Availability
  • WESTWARD 

    30 lb. Stainless Steel Spool MIG Welding Wire with 1/16" Diameter and ER310 AWS Classification

  • Item # 20AN93
  • Mfr. Model # 20AN93
30 lb. Stainless Steel Spool MIG Welding Wire with 1/16" Diameter and ER310 AWS Classification
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20AN93
Mfr. Model # 20AN93
UNSPSC #23171510
Shipping Weight 32.2 lbs
Country of Origin India *
Item MIG Welding Wire
Diameter 1/16"
Welding Wire Type Solid
Material Stainless Steel
AWS Classification ER310
Container Size 30 lb.
Container Type Spool
Welding Method GMAW
Tensile Strength 89,000 psi
Application MIG Welding
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close