Check Availability
  • WESTWARD 

    30 lb. Stainless Steel Spool MIG Welding Wire with 0.030" Diameter and ER310 AWS Classification

  • Item # 20AN90
  • Mfr. Model # 20AN90
30 lb. Stainless Steel Spool MIG Welding Wire with 0.030" Diameter and ER310 AWS Classification
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20AN90
Mfr. Model # 20AN90
UNSPSC #23171510
Shipping Weight 32.3 lbs
Country of Origin India *
Item MIG Welding Wire
Diameter 0.030"
Welding Wire Type Solid
Material Stainless Steel
AWS Classification ER310
Container Size 30 lb.
Container Type Spool
Welding Method GMAW
Tensile Strength 89,000 psi
Application MIG Welding
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Show More Close