Check Availability
  • Socket Extensions and Sets
  • WESTWARD 

    3" Wobble Socket Extension with 3/8" Drive Size and Chrome Finish

  • Item # 33M362
  • Mfr. Model # 33M362
3" Wobble Socket Extension with 3/8" Drive Size and Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 33M362
Mfr. Model # 33M362
UNSPSC #27111704
Catalog Page 769
Shipping Weight 0.15 lbs
Country of Origin China *
Item Wobble Socket Extension
Drive Size 3/8"
Overall Length 3"
Number of Pieces 1
Finish Chrome
Features Work With Many Types of Fasteners: Torx, Square, 6 Pt., 50% Round, 12 Pt., And Spline
For Use With 3/8" Drive Sockets
Standards ANSI/ASME B107.10
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov