Check Availability
  • WESTWARD 

    3" Socket Extension with 3/8" Drive Size and Chrome Finish

  • Item # 5MR50
  • Mfr. Model # 5MR50
3" Socket Extension with 3/8" Drive Size and Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Knurled finish gives you a strong grip and helps prevent your hand from slipping during tough jobs.
Show More Close
 

Technical Specifications

Item # 5MR50
Mfr. Model # 5MR50
UNSPSC #27111704
Shipping Weight 0.16 lbs
Country of Origin Taiwan *
Item Socket Extension
Drive Size 3/8"
Overall Length 3"
Number of Pieces 1
Finish Chrome
Features Knurled Grip
For Use With 3/8" Drive Sockets
Standards ANSI Standards
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov