Check Availability
  • WESTWARD 

    3-Piece Locksmiths Hole Saw Kit for Wood, Range of Saw Sizes: 1" to 2-1/8"

  • Item # 29VX11
  • Mfr. Model # 29VX11
3-Piece Locksmiths Hole Saw Kit for Wood, Range of Saw Sizes: 1" to 2-1/8"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Each bi-metal tool features a high-speed, steel cutting edge with a hardened steel backer.
Show More Close
 

Technical Specifications

Item # 29VX11
Mfr. Model # 29VX11
UNSPSC #27112826
Shipping Weight 0.72 lbs
Country of Origin China *
Hole Saw Product Grouping Hole Saw Kits
Item Locksmiths Hole Saw Kit
Primary Saw Application Wood
Number of Pieces 3
Range of Saw Sizes 1" to 2-1/8"
Max. Cutting Depth 1-1/2"
Arbor Design Built-In
Tooth Material High Speed Steel
Saw Sizes Included 1", 2-1/8"
Teeth per Inch 4/6
Thread Size 1/2"-20, 5/8"-18
Shank Size 7/16" Hex
Pilot Drill Size 1/4" dia. x 4" L
Replacement Pilot Drill No. Mfr. No. 29VU93
Application Wood and Metal
Includes (1) Pilot Drill 29VU93
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions