Check Availability
3-Pc. Three-Flat Step Drill Bit Set, High Speed Steel, 28 Hole Sizes, 1/8" to 1-1/8"
  • WESTWARD 

    3-Pc. Three-Flat Step Drill Bit Set, High Speed Steel, 28 Hole Sizes, 1/8" to 1-1/8"

  • Item # 6EXN2
  • Mfr. Model # 6EXN2
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

Step drill bit kit includes three 2-sided, double-flute bits that are excellent for use on mild steel, copper, aluminum, brass, wood, plastics, and laminates with no pilot hole needed. Made from high-speed steel with oxide-coated finish. Nonskid self-starting tip with 3-flatted shank and 3/8" hex arbor hole. 3/8" shank.
Show More Close
 

Technical Specifications

Item # 6EXN2
Mfr. Model # 6EXN2
UNSPSC #27112801
Catalog Page 705
Shipping Weight 0.95 lbs
Country of Origin China *
Drill Bit Grouping Drill Bit Set
Item Step Drill Bit Set
Drill Bit Material High Speed Steel
Size Range 1/8" to 1-1/8"
Drill Bit Sizes Included 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 1-1/8"
Number of Pieces 3
Number of Hole Sizes 28
Step Thickness 1/8", 1/8", 3/8"
Drill Bit Finish Black Oxide
Drill Bit Dimension Type Fractional Inch
Number of Flutes 2
Shank Size 3/8"
Shank Shape 3-Flat
Overall Length 3" to 3-3/8"
Includes 6EXN3 (1/8" to 1/2"), 6EXN4 (3/16" to 7/8"), 6EXN6 (1/2" to 1-1/8"), Plastic Case
Impact Rated No

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.