This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WESTWARD 

    3-Pc. Three-Flat Step Drill Bit Set, High Speed Steel, 28 Hole Sizes, 1/8" to 3/4"

  • Item # 19N152
  • Mfr. Model # 19N152
3-Pc. Three-Flat Step Drill Bit Set, High Speed Steel, 28 Hole Sizes, 1/8" to 3/4"

See alternate products available online.

Product Details

Step drill bit kits include three 2-sided, double-flute bits that are excellent for use on mild steel, copper, aluminum, brass, wood, plastics, and laminates with no pilot hole needed.
Show More Close
 

Technical Specifications

Item # 19N152
Mfr. Model # 19N152
UNSPSC #27112801
Shipping Weight 0.58 lbs
Country of Origin China *
Drill Bit Grouping Drill Bit Set
Item Step Drill Bit Set
Drill Bit Material High Speed Steel
Size Range 1/8" to 3/4"
Drill Bit Sizes Included 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2", 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 3/16", 1/4", 5/16", 3/8", 7/16", 1/2"
Number of Pieces 3
Number of Hole Sizes 28
Step Thickness 1/32", 1/16"
Drill Bit Finish Uncoated
Drill Bit Dimension Type Fractional Inch
Number of Flutes 3
Shank Size 1/4", 3/8"
Shank Shape 3-Flat
Overall Length 2-3/4", 3-1/8"
Includes 19N146 (1/8" to 1/2"), 19N148 (1/4" to 3/4"), 19N149 (3/16" to 1/2")
Impact Rated No
* This product's country of origin is subject to change

Compliance and Restrictions