This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WESTWARD 

    3" Coated Quick Change Disc, TR Roll-On/Off Type 3, 100, Medium, Aluminum Oxide, 25 PK

  • Item # 11A104
  • Mfr. Model # 11A104
3" Coated Quick Change Disc, TR Roll-On/Off Type 3, 100, Medium, Aluminum Oxide, 25 PK

See alternate products available online.

Product Details

The WESTWARD® locking cloth disc is a turn-on/off style fastener which is equivalent to Standard Abrasives' Soc-ATT® locking system or Norton's Speed-Lok® fastener. For general use, including blending light welds, breaking edges, and removing parting lines and machine marks. Zirconium aluminum oxide abrasive surface is laminated to a tough backing for exceptional durability.
Show More Close
 

Technical Specifications

Item # 11A104
Mfr. Model # 11A104
UNSPSC #31191506
Shipping Weight 0.54 lbs
Country of Origin China *
Item Quick Change Disc
Abrasive Type Coated
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 3"
Abrasive Grit 100
Abrasive Grade Medium
Abrasive Material Aluminum Oxide
Disc Backing Material Cloth
Max. RPM 20,000
Backing Weight X
Color Brown
* This product's country of origin is subject to change

Compliance and Restrictions