This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WESTWARD 

    3/8" Steel Socket with 3/8" Drive Size and Chrome Finish

  • Item # 3LE30
  • Mfr. Model # 3LE30
3/8" Steel Socket with 3/8" Drive Size and Chrome Finish

See alternate products available online.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 3LE30
Mfr. Model # 3LE30
UNSPSC #27111704
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Socket
Drive Size 3/8"
SAE or Metric SAE
Socket Sizes 3/8"
Output Type 8 pt.
Socket Depth Standard
Number of Points 8
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 1"
Finish Chrome
Material Steel
Drive Type Square
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms