This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WESTWARD 

    3/8" Metric Black Oxide Impact Socket Set, Number of Pieces: 13

  • Item # 4PRF7
  • Mfr. Model # 4PRF7
3/8" Metric Black Oxide Impact Socket Set, Number of Pieces: 13

See alternate products available online.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 4PRF7
Mfr. Model # 4PRF7
UNSPSC #27111703
Shipping Weight 3.91 lbs
Country of Origin Taiwan *
Item Impact Socket Set
Socket Type 6 pt. Deep
SAE or Metric Metric
Drive Size 3/8"
Drive Type Square
Std. Socket Point Styles Included 6
Number of Pieces 13
Sockets Included 7, 8, 9, 10, 11, 12, 13, 14, 15, 16, 17, 18, 19mm
Finish Black Oxide
Standards ANSI B107.2-2002
Impact Rated Yes
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms