Check Availability
  • WESTWARD 

    3/8" DR Impact Socket Bit Driver, 5/16" Hex

  • Item # 4LZC2
  • Mfr. Model # 4LZC2
3/8" DR Impact Socket Bit Driver, 5/16" Hex
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4LZC2
Mfr. Model # 4LZC2
UNSPSC #27111704
Catalog Page 777
Shipping Weight 0.146 lbs
Country of Origin Taiwan *
Item Impact Socket Bit Driver
SAE or Metric SAE
Drive Size 3/8"
Size 5/16"
Overall Length 2"
Tip Type Hex
Socket Depth Standard
Number of Points 6
Material Chrome Molybdenum Steel
Finish Oiled
Standards ANSI Standard
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms