Check Availability
  • Sockets
  • WESTWARD 

    Socket, 3/8 in. Dr, 3/8 in., 12 Pt.

  • Item # 5MV89
  • Mfr. Model # 5MV89
Socket, 3/8 in. Dr, 3/8 in., 12 Pt.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 5MV89
Mfr. Model # 5MV89
UNSPSC #27111704
Shipping Weight 0.05 lbs
Country of Origin Taiwan *
Item Socket
Drive Size 3/8"
SAE or Metric SAE
Socket Sizes 3/8"
Output Type 12 pt.
Socket Depth Standard
Number of Points 12
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 1"
Finish Chrome
Material Chrome Vanadium
Drive Type Square
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms