Check Availability
  • WESTWARD 

    3/8"-18-NPTF Straight Head Angle, Button Head Grease Fitting, Zinc-Plated Steel, 61/64", PK10

  • Item # 52NZ87
  • Mfr. Model # 52NZ87
3/8"-18-NPTF Straight Head Angle, Button Head Grease Fitting, Zinc-Plated Steel, 61/64", PK10
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52NZ87
Mfr. Model # 52NZ87
UNSPSC #40141736
Shipping Weight 0.78 lbs
Country of Origin India *
Item Grease Fitting
Grease Fitting Style Button Head
Fitting Material Steel
Fitting Finish Zinc-Plated
Fitting Head Angle Straight
Fitting Thread Size 3/8"-18
Fitting Thread Type NPTF
Overall Length 61/64"
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close