Check Availability
3/4" DR Impact Socket Bit Driver, 9/16" Hex
  • WESTWARD 

    3/4" DR Impact Socket Bit Driver, 9/16" Hex

  • Item # 21WL58
  • Mfr. Model # 21WL58
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 21WL58
Mfr. Model # 21WL58
UNSPSC #27111704
Catalog Page 779
Shipping Weight 0.94 lbs
Country of Origin Taiwan *
Item Impact Socket Bit Driver
SAE or Metric SAE
Drive Size 3/4"
Size 9/16"
Overall Length 3-1/2"
Tip Type Hex
Socket Depth Shallow
Number of Points 6
Material Chrome Molybdenum Alloy Steel
Finish Phosphate
Standards ASME B107.2

* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms