Check Availability
  • WESTWARD 

    3/4" Alloy Steel Flex Socket with 3/8" Drive Size and Chrome Finish

  • Item # 10E901
  • Mfr. Model # 10E901
3/4" Alloy Steel Flex Socket with 3/8" Drive Size and Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Industrial-grade for heavy-duty applications and production use.
Show More Close
 

Technical Specifications

Item # 10E901
Mfr. Model # 10E901
UNSPSC #27111704
Shipping Weight 0.15 lbs
Country of Origin Taiwan *
Item Flex Socket
Drive Size 3/8"
SAE or Metric SAE
Socket Sizes 3/4"
Output Type 12 pt.
Socket Depth Standard
Number of Points 12
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 2-1/16"
Finish Chrome
Material Alloy Steel
Drive Type Square
Features Flex
Standards ASME B107.1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms