Check Availability
  • WESTWARD 

    3/4"-14, Tap, Right Hand, Taper, 5 Flutes, High Speed Steel, Uncoated Tap Finish

  • Item # 5TWX2
  • Mfr. Model # 5TWX2
3/4"-14, Tap, Right Hand, Taper, 5 Flutes, High Speed Steel, Uncoated Tap Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

For use with a wide variety of materials
Show More Close
 

Technical Specifications

Item # 5TWX2
Mfr. Model # 5TWX2
UNSPSC #23153305
Catalog Page 2272
Shipping Weight 0.5 lbs
Country of Origin China *
Item Tap
Tap Grouping Tap
Tap Style Pipe
Tap Dimension Type Pipe
Tap Thread Size 3/4"-14
Tap Chamfer Taper
Number of Flutes 5
Pitch Diameter Limit Not Rated
Tap Material High Speed Steel
Tap Finish Uncoated
Tap Thread Type NPTF
Thread Direction Right Hand
Thread Length 29/32"
Shank Dia. 0.906"
Overall Length 3-1/4"
Number of Pieces 1
Standards ANSI
* This product's country of origin is subject to change

Compliance and Restrictions