Check Availability
  • Jobber Length Drill Bits
  • WESTWARD 

    3/32" High Speed Steel Jobber Drill Bit, 2-1/4" Overall Length, Black Oxide Drill Bit Finish

  • Item # 5XL68
  • Mfr. Model # 5XL68
3/32" High Speed Steel Jobber Drill Bit,  2-1/4" Overall Length,  Black Oxide Drill Bit Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This bit reduces thrust and eliminates walking at the drill point.
Show More Close
 

Technical Specifications

Item # 5XL68
Mfr. Model # 5XL68
UNSPSC #23171609
Catalog Page 2241
Shipping Weight 0.01 lbs
Country of Origin China *
Drill Bit Grouping Jobber Length Drill Bit
Item Jobber Drill Bit
Drill Bit Dimension Type Fractional Inch
Drill Bit Size 3/32"
Decimal Equivalent 0.0938
Drill Bit Point Angle 135 Degrees
Drill Bit Material High Speed Steel
Drill Bit Finish Black Oxide
Flute Type Spiral
Coolant Fed Non-Coolant Through
Cutting Direction Right Hand
Overall Length 2-1/4"
Grade Heavy Duty
Shank Dia. 0.094"
Flute Length 1-1/4"
Point Type Conventional Point
Application For Alloy And Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel based Alloys, Plastic And Wood
Number of Pieces 1
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov