Check Availability
  • WESTWARD 

    3-3/4" Steel Pipe Cleaning Brush with 3/4 Capacity (In.)

  • Item # 3CYP8
  • Mfr. Model # 3CYP8
3-3/4" Steel Pipe Cleaning Brush with 3/4 Capacity (In.)
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 3CYP8
Mfr. Model # 3CYP8
UNSPSC #27113002
Catalog Page 868
Shipping Weight 0.14 lbs
Country of Origin Taiwan *
Item Pipe Cleaning Brush
Type Inner/Outer
Capacity (In.) 3/4
Brush Length (In.) 2
Overall Length (In.) 3-3/4
Brush Material Steel
Body Material Plastic
Application For Cleaning Nominal Tube and Fittings In Preparation For Soldering or Brazing
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close