Check Availability
  • Fixed Utility Blades
  • WESTWARD 

    3-1/4" Carbon Steel Hook Utility Blade, 1 EA

  • Item # 2ZRK3
  • Mfr. Model # 2ZRK3
3-1/4" Carbon Steel Hook Utility Blade, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZRK3
Mfr. Model # 2ZRK3
UNSPSC #27111501
Catalog Page 809
Shipping Weight 0.04 lbs
Country of Origin China *
Item Utility Blade
Primary Cutting Application Linoleum
Material Carbon Steel
Blade Point Type Sharp
Blade Edge Curved
Number of Blades Included 1
Number of Cutting Edges 1
Number of Blade Points 1
Blade Dispenser Included No
Thickness 0.024"
Length 3-1/4"
Width 2"
Fits Utility Knives Stock No. Most Standard Utility Knives
Mount Type (2) Holding Notches
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

This item is restricted for international sale.

Alternate Search Terms