Check Availability
  • WESTWARD 

    3-1/2" Pipe Capacity Strap Wrench, 4" Outside Dia. Tubing

  • Item # 5PV87
  • Mfr. Model # 5PV87
  • (1)
3-1/2" Pipe Capacity Strap Wrench, 4" Outside Dia. Tubing
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 5PV87
Mfr. Model # 5PV87
UNSPSC #27111708
Catalog Page 864
Shipping Weight 0.2 lbs
Country of Origin China *
Item Strap Wrench
Pipe Capacity 3-1/2"
Outside Dia. Tubing 4"
Handle Length 5"
Strap Width 15/32"
Handle Material Plastic
Handle Type Molded
Strap Length 21"
Strap Material Reinforced Neoprene Rubber
Application For Round and Irregular Shaped Objects
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov