Check Availability
  • WESTWARD 

    28 ft. Aluminum Extension Ladder, 300 lb. Load Capacity, 58.0 lb. Net Weight

  • Item # 44YY43
  • Mfr. Model # 44YY43
28 ft. Aluminum Extension Ladder, 300 lb. Load Capacity, 58.0 lb. Net Weight Extension Ladder,Aluminum,25 ft., IA Extension Ladder,Aluminum,25 ft., IA Extension Ladder,Aluminum,25 ft., IA Extension Ladder,Aluminum,25 ft., IA Extension Ladder,Aluminum,25 ft., IA
Qty
  • Web Price
    $352.92 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 44YY43
Mfr. Model # 44YY43
UNSPSC #30191501
Catalog Page 1029
Shipping Weight 63.0 lbs
Country of Origin Mexico *
Item Extension Ladder
Material Aluminum
Industry Ladder Size 28 ft.
Extended Ladder Height 25 ft.
ANSI Type IA
Load Capacity 300 lb.
Adjustable Increments 12"
Bottom Width 19-3/8"
Series WW-2020
Rail Type Aluminum
Shoe Design Swivel Safety
Includes Quicklatch Runglock System, Outside Slide Gides, Mar Resistant Rail End Caps, Rope and Pulley. All The Necessary Warning, Caution, Danger and Instruction Labels, Model/Duty Rating Label
Rung Shape D-Rung
Standards OSHA/ANSI
Closed Height 14 ft.
Section Length 14 ft.
Net Weight 58.0 lb.
Rung/Step Spacing 12"
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Austria , Belgium , Bulgaria , Switzerland , Cyprus , Czech Republic , Germany , Denmark , Estonia , Spain , Finland , France , United Kingdom , Greece , Croatia , Hungary , Ireland , Iceland , Italy , Lithuania , Luxembourg , Latvia , Malta , Netherlands , Norway , Poland , Portugal , Romania , Sweden , Slovenia , Slovakia , Turkey and Yugoslavia .

This item is restricted for international sale.

Alternate Search Terms