Check Availability
  • WESTWARD 

    25 ft. Steel SAE Tape Measure, Black/Blue

  • Item # 1MKP9
  • Mfr. Model # 1MKP9
25 ft. Steel SAE Tape Measure, Black/Blue
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This WESTWARD locking, automatic rewind tape measure helps to provide precise measurements. It features a corrosion-resistant blade to help in standing up to harsh weather conditions.
Show More Close
 

Technical Specifications

Item # 1MKP9
Mfr. Model # 1MKP9
UNSPSC #41114201
Catalog Page 872
Shipping Weight 0.9 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 25 ft.
Blade Width 1"
Graduation Type in./ft./Fractional
Graduations 1/16"
Blade Material Steel
Tip Style 3-Rivet Hook
Case Type Closed
Case Material ABS with Rubber Grip
Belt Clip Yes
Blade Color Yellow
Case Color Black/Blue
Blade Coating Nylon
Lock Type Toggle
Rewind Type Automatic
Standout 7 ft.
Stud Markings Yes
Features 16" And 19.2" Stud Center Markings
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms