Check Availability
  • WESTWARD 

    25/32" Alloy Steel Socket with 1/2" Drive Size and Full Polished Finish

  • Item # 10E191
  • Mfr. Model # 10E191
25/32" Alloy Steel Socket with 1/2" Drive Size and Full Polished Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 10E191
Mfr. Model # 10E191
UNSPSC #27111704
Shipping Weight 0.25 lbs
Country of Origin Taiwan *
Item Socket
Drive Size 1/2"
SAE or Metric SAE
Socket Sizes 25/32"
Output Type 6 pt.
Socket Depth Standard
Number of Points 6
Tether Capable Standard Tool (Accessory Needed for Tethering)
Overall Length 1-1/2"
Finish Full Polished
Material Alloy Steel
Drive Type Square
Standards ASME B107.1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms