Check Availability
  • WESTWARD 

    24" Chain Wrench with 3" to 5" Pipe Capacity

  • Item # 1XJZ4
  • Mfr. Model # 1XJZ4
24" Chain Wrench with 3" to 5" Pipe Capacity
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Heavy-duty forged steel wrench grips and turns filters and pipes, even when they're wet or oily. The double jaw provides ratchet-like action in either direction.
Show More Close
 

Technical Specifications

Item # 1XJZ4
Mfr. Model # 1XJZ4
UNSPSC #27111714
Catalog Page 864
Shipping Weight 8.34 lbs
Country of Origin China *
Item Chain Wrench
Pipe Capacity 3" to 5"
Overall Length 24"
Chain Length 20-1/4"
Handle Material Steel
Jaw Type Double End
Jaw Material Steel
* This product's country of origin is subject to change

Compliance and Restrictions