Check Availability
  • WESTWARD 

    22-PC Insulated Tool Kit

  • Item # 5UFT7
  • Mfr. Model # 5UFT7
22-PC Insulated Tool Kit
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This 22-Pc. insulated tool kit features general purpose tools designed to protect against electrical shocks up to 1000V. Keep the right tools at your fingertips with this rugged and versatile set. The wide assortment is designed to help you handle the toughest jobs.
Show More Close
 

Technical Specifications

Item # 5UFT7
Mfr. Model # 5UFT7
UNSPSC #27113204
Catalog Page 854
Shipping Weight 13.45 lbs
Country of Origin Taiwan *
Tool Kit Product Grouping Insulated Tool Kits
Tool Families Included Cutting Tools, Pliers, Screwdrivers
Item Insulated Tool Kit
Number of Pieces 22
Number of Cutting Tools 1
Number of Pliers 10
Number of Screwdrivers 9
Insulated / Uninsulated Insulated
Nonsparking No
Tool Storage Included Yes
Tool Storage Type Included Bag
Cutting Tools Included Skinning Knife 7"
Pliers Included 8" Angled Diagonal Cutting, 8" Bent Nose, 7" Diagonal Cutting, 7" High Leverage Diagonal Cutting, 7", 8" Linemans, 6", 8", 8-1/8" Long Nose, 10" Water Pump
Screwdrivers Included Cabinet Tip 3/32" x 3", 1/8" x 4", 5/32" x 4", 1/4" x 5", 1/4" x 6", 5/16" x 7", Phillips #1 x 3-3/16", #2 x 4", #3 x 6"
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms