Check Availability
200 ft. Fiberglass SAE Engineers Long Tape Measure, Yellow
  • WESTWARD 

    200 ft. Fiberglass SAE Engineers Long Tape Measure, Yellow

  • Item # 1MKT5
  • Mfr. Model # 1MKT5
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

This WESTWARD engineers long tape measure features a lightweight, inexpensive blade that’s rust-resistant, won’t conduct electricity, and is ideal for use in corrosive environments and in areas with electrical hazards. Open reel design allows you to easily clean model of dirt and debris, so it’s suitable for use in outdoor, dirty, or dusty environments.
Show More Close
 

Technical Specifications

Item # 1MKT5
Mfr. Model # 1MKT5
UNSPSC #41114201
Catalog Page 873
Shipping Weight 2.65 lbs
Country of Origin China *
Tape Measure Product Grouping Engineers Tape Measures
Item Engineers Long Tape Measure
Measurement Type SAE
Blade Length 200 ft.
Blade Width 1/2"
Graduation Type in./ft.
Graduations 1/8" and 1/10, 1/100 ft.
Blade Material Fiberglass
Tip Style Folding Hook
Case Type Open
Case Material ABS with Rubber Grip
Belt Clip No
Blade Color Yellow/White
Case Color Yellow
Blade Coating PVC
Lock Type No Lock
Rewind Type Automatic
Standout Not Rated
Stud Markings No
Features 42 Strands, 2 Color/2 Sided Blade

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms