Check Availability
  • WESTWARD 

    2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Super Fine, Silicon Carbide, 1 EA

  • Item # 26W887
  • Mfr. Model # 26W887
2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Super Fine, Silicon Carbide, 1 EA
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The WESTWARD® surface blending disc is designed for use on right angle or vertical shaft grinders. Use for removing surface defects; removing light bursa, parting lines, or flashing; removing rust, oxides, corrosion, paint, or scale; cleaning molds; blending mill marks, tool marks, or uneven edges; imparting finishes. TR locking disc.
Show More Close
 

Technical Specifications

Item # 26W887
Mfr. Model # 26W887
UNSPSC #31191506
Shipping Weight 0.01 lbs
Country of Origin China *
Item Quick Change Disc
Abrasive Type Non-Woven
Disc Attachment System TR Roll-On/Off
Disc Attachment Type Type 3
Disc Diameter 2"
Abrasive Grade Super Fine
Abrasive Material Silicon Carbide
Disc Backing Material Cloth
Max. RPM 25,000
Color Gray
* This product's country of origin is subject to change

Welcome Sign In