Check Availability
  • WESTWARD 

    2" Carbon Steel 2-Point Safety Blade, 10 PK

  • Item # 2ZRN6
  • Mfr. Model # 2ZRN6
2" Carbon Steel 2-Point Safety Blade, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZRN6
Mfr. Model # 2ZRN6
UNSPSC #27111501
Catalog Page 809
Shipping Weight 0.1 lbs
Country of Origin China *
Item Safety Blade
Primary Cutting Application General Purpose
Material Carbon Steel
Blade Point Type Round
Blade Edge Straight
Number of Blades Included 10
Number of Cutting Edges 1
Number of Blade Points 2
Blade Dispenser Included Yes
Thickness 0.028"
Length 2"
Width 11/16"
Fits Utility Knives Stock No. 5LC46, 4GA85
Mount Type (1) Hole
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

This item is restricted for international sale.