This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WESTWARD 

    2-9/16" Chrome Vanadium Spark Plug Socket with 3/8" Drive Size and Chrome Finish

  • Item # 5MW21
  • Mfr. Model # 5MW21
2-9/16" Chrome Vanadium Spark Plug Socket with 3/8" Drive Size and Chrome Finish

See alternate products available online.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 5MW21
Mfr. Model # 5MW21
UNSPSC #27111704
Shipping Weight 0.3 lbs
Country of Origin Taiwan *
Item Spark Plug Socket
Drive Size 3/8"
Number of Points 6
Socket Depth Standard
SAE or Metric SAE
Output Drive Size 13/16"
Overall Length 2-9/16"
Finish Chrome
Material Chrome Vanadium
Standards ANSI Standards
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms