Check Availability
  • WESTWARD 

    2-9/16" Chrome Vanadium Spark Plug Socket with 3/8" Drive Size and Chrome Finish

  • Item # 20HW60
  • Mfr. Model # 20HW60
2-9/16" Chrome Vanadium Spark Plug Socket with 3/8" Drive Size and Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20HW60
Mfr. Model # 20HW60
UNSPSC #27111704
Shipping Weight 0.33 lbs
Country of Origin Taiwan *
Item Spark Plug Socket
Drive Size 3/8"
Number of Points 6
Socket Depth Standard
SAE or Metric SAE
Output Drive Size 13/16"
Overall Length 2-9/16"
Finish Chrome
Material Chrome Vanadium
Standards ASME B107.34
* This product's country of origin is subject to change

Compliance and Restrictions

Show More Close
 

Alternate Search Terms