Check Availability
  • WESTWARD 

    2-9/16" Alloy Steel Spark Plug Socket with 3/8" Drive Size and Chrome Finish

  • Item # 54PR25
  • Mfr. Model # 54PR25
2-9/16" Alloy Steel Spark Plug Socket with 3/8" Drive Size and Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

This specialty spark plug socket is for fitting a spark plug into an engine.

• Deep socket depth

• Longer than standard sockets
Show More Close
 

Technical Specifications

Item # 54PR25
Mfr. Model # 54PR25
UNSPSC #27111704
Catalog Page 769
Shipping Weight 0.2 lbs
Country of Origin China *
Item Spark Plug Socket
Drive Size 3/8"
Number of Points 6
Socket Depth Deep
SAE or Metric Metric
Output Drive Size 16mm
Overall Length 2-9/16"
Finish Chrome
Material Alloy Steel
Standards ASME B107.110-2012
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms