Check Availability
  • WESTWARD 

    2-3/8" Carbon Steel 2-Point Utility Blade, 100 PK

  • Item # 2ZRH8
  • Mfr. Model # 2ZRH8
2-3/8" Carbon Steel 2-Point Utility Blade, 100 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

2-pt. single edge, carbon steel blades can be used with a wide selection of standard utility knives, sold separately.
Show More Close
 

Technical Specifications

Item # 2ZRH8
Mfr. Model # 2ZRH8
UNSPSC #27111501
Catalog Page 809
Shipping Weight 0.97 lbs
Country of Origin China *
Item Utility Blade
Primary Cutting Application General Purpose
Material Carbon Steel
Blade Point Type Sharp
Blade Edge Straight
Number of Blades Included 100
Number of Cutting Edges 1
Number of Blade Points 2
Blade Dispenser Included Yes
Thickness 0.024"
Length 2-3/8"
Width 23/32"
Fits Utility Knives Stock No. 1EZ81, 1UK24, 1UK33, 2TJ71, 2TJ72, 2TJ73, 3CA88, 3MK81, 3PY48, 3Q020, 4A803, 4A804, 4CL03, 4YR09, 5C944, 5C945, 5C947, 5C948, 5MW90, 5R675, 5R682, 5TG43, 6D010, 12F752
Mount Type (2) Holding Notches
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

This item is restricted for international sale.