Check Availability
  • Fixed Utility Blades
  • WESTWARD 

    2-3/8" Carbon Steel 2-Point Utility Blade, 3 PK

  • Item # 2ZRH6
  • Mfr. Model # 2ZRH6
2-3/8" Carbon Steel 2-Point Utility Blade, 3 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 2ZRH6
Mfr. Model # 2ZRH6
UNSPSC #27111501
Shipping Weight 0.03 lbs
Country of Origin China *
Item Utility Blade
Primary Cutting Application Drywall
Material Carbon Steel
Blade Point Type Sharp
Blade Edge Straight
Number of Blades Included 3
Number of Cutting Edges 1
Number of Blade Points 2
Blade Dispenser Included No
Thickness 0.024"
Length 2-3/8"
Width 23/32"
Fits Utility Knives Stock No. 2TJ71, 2TJ72, 2TJ73, 4A803, 5C944, 5C945, 1UK24
Mount Type (2) Holding Notches
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Kingdom and Ireland .

This item is restricted for international sale.

Alternate Search Terms