Check Availability
  • WESTWARD 

    2-3/8" Carbon Steel 2-Point Utility Blade, 10 PK

  • Item # 1UKG1
  • Mfr. Model # 1UKG1
2-3/8" Carbon Steel 2-Point Utility Blade, 10 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 1UKG1
Mfr. Model # 1UKG1
UNSPSC #27111503
Shipping Weight 0.05 lbs
Country of Origin China *
Item Utility Blade
Primary Cutting Application General Purpose
Material Carbon Steel
Blade Point Type Sharp
Blade Edge Straight
Number of Blades Included 10
Number of Cutting Edges 1
Number of Blade Points 2
Blade Dispenser Included No
Thickness 0.024"
Length 2-3/8"
Width 3/4"
Fits Utility Knives Stock No. 1YJF3
Mount Type (2) Holding Notches, (1) Hole
* This product's country of origin is subject to change

Welcome Sign In