Check Availability
  • WESTWARD 

    2-13/32" Chrome Vanadium Spark Plug Socket with 3/8" Drive Size and Chrome Finish

  • Item # 5MW22
  • Mfr. Model # 5MW22
2-13/32" Chrome Vanadium Spark Plug Socket with 3/8" Drive Size and Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 5MW22
Mfr. Model # 5MW22
UNSPSC #27111704
Shipping Weight 0.2 lbs
Country of Origin Taiwan *
Item Spark Plug Socket
Drive Size 3/8"
Number of Points 6
Socket Depth Standard
SAE or Metric SAE
Output Drive Size 5/8"
Overall Length 2-13/32"
Finish Chrome
Material Chrome Vanadium
Standards ANSI Standards
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms