Check Availability
  • WESTWARD 

    2-1/2" Alloy Steel Spark Plug Socket with 3/8" Drive Size and Chrome Finish

  • Item # 54PR22
  • Mfr. Model # 54PR22
2-1/2" Alloy Steel Spark Plug Socket with 3/8" Drive Size and Chrome Finish
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Technical Specifications

Item # 54PR22
Mfr. Model # 54PR22
UNSPSC #27111704
Shipping Weight 0.15 lbs
Country of Origin Taiwan *
Item Spark Plug Socket
Drive Size 3/8"
Number of Points 6
Socket Depth Deep
SAE or Metric SAE
Output Drive Size 9/16"
Overall Length 2-1/2"
Finish Chrome
Material Alloy Steel
Standards ASME B107.110-2012
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms