Check Availability
Multi-Bit Screwdriver 19-Pc., 19-in-1, General Purpose, 9-1/4" Overall Length
  • WESTWARD 

    Multi-Bit Screwdriver 19-Pc., 19-in-1, General Purpose, 9-1/4" Overall Length

  • Item # 48UV56
  • Mfr. Model # 48UV56
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Technical Specifications

Item # 48UV56
Mfr. Model # 48UV56
UNSPSC #27111701
Catalog Page 801
Shipping Weight 0.85 lbs
Country of Origin Taiwan *
Screwdriver and Nut Driver Grouping Screwdrivers
Item Multi-Bit Screwdriver
Tip Style Group Crosspoint, Hex, Square, Star
Screwdriver Tip Style Hex/Phillips/Square Recess/Torx(R)
Sizes Included PH1 x 3/16" Slotted, PH2 x 1/4" Slotted, PH3 x 5/16" Slotted, S1 x S2 Robertson Square Recess, Torx(R) T10 x T15, T15 x T20, Hex 1/8" x 5/32", Hex 3/16" x 1/4", Nut 1/4", 5/16", 7/16"
Overall Length 9-1/4"
Includes (8) Double End Bits Slotted, (3) Nuts
Tether Capable Standard Tool (Accessory Needed for Tethering)
ESD Safe No
Insulated No
Nonsparking No
Handle Design Ergonomic
Bit Style Slotted, Phillips, Torx(R), Robertson Square Recess, Hex, Nutdriver 1/4"
Driver Type 19-in-1
Primary Application General Purpose
Ratcheting Yes
Single End/Double End Double End
Bit Retainer Type Quick Change
Number of Pieces 19
Shank Type Extendable
Shank Material Steel
Finish Chrome
Screwdriver Bit Material Chrome Vanadium Steel
Drive Size 5/16", 1/4", 3/16", 1/8", 5/32", 5/16", 7/16"
Standards ASME/ANSI

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.