Check Availability
  • WESTWARD 

    Pneumatic Chisel, 1.000" Hex Shank, 18" Tool Overall Length, 1-1/4" Chisel Tip Width

  • Item # 4MHC7
  • Mfr. Model # 4MHC7
Pneumatic Chisel, 1.000" Hex Shank, 18" Tool Overall Length, 1-1/4" Chisel Tip Width
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This chisel is designed for use with compatible air hammers, available separately.
Show More Close
 

Technical Specifications

Item # 4MHC7
Mfr. Model # 4MHC7
UNSPSC #27111901
Catalog Page 2512
Shipping Weight 4.75 lbs
Country of Origin China *
Item - Air Chisels Pneumatic Chisel
Chisel Shank Size 1.000"
Chisel Shank Type Hex
Chisel Tip Width 1-1/4"
Chisel Collar Type Round
Tool Overall Length 18"
Non-Sparking No
Shank Length 4-1/8"
Shank Shape Hex
* This product's country of origin is subject to change

Compliance and Restrictions