Check Availability
  • WESTWARD 

    18.1" Asphalt Cutter Chisel; Shank Size: 1.250"

  • Item # 4MHD6
  • Mfr. Model # 4MHD6
18.1" Asphalt Cutter Chisel; Shank Size: 1.250"
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 4MHD6
Mfr. Model # 4MHD6
UNSPSC #27131504
Catalog Page 2512
Shipping Weight 8.05 lbs
Country of Origin China *
Item - Air Chisels Pneumatic Chisel
Chisel Shank Size 1.250"
Chisel Shank Type Hex
Chisel Tip Width 5"
Chisel Collar Type Round
Tool Overall Length 14"
Non-Sparking No
Shank Length 6-1/4"
Shank Shape Hex
* This product's country of origin is subject to change

Compliance and Restrictions