Check Availability
17mm, 19mm, Ratcheting Box End Wrench, Metric, Full Polish Finish, Number of Points: 12
  • WESTWARD 

    17mm, 19mm, Ratcheting Box End Wrench, Metric, Full Polish Finish, Number of Points: 12

  • Item # 54PP72
  • Mfr. Model # 54PP72
Qty
Invalid Quantity
Share This Product Add to List

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Product Details

Westward® Box End Wrench is suitable for turning nuts that are hard to reach with an open-end wrench. It is made to go around a specific type of nut or bolt with a specific number of sides. It can be adjusted to turn the bolt, even in tight spaces where movement is limited, with less effort. Provides a strong grip around the bolt, whereas bare hands/fingers would simply slip off the bolt.
Show More Close
 

Technical Specifications

Item # 54PP72
Mfr. Model # 54PP72
UNSPSC #27111705
Catalog Page 789
Shipping Weight 0.43 lbs
Country of Origin China *
Wrench Product Grouping Wrenches
Wrench Item Ratcheting Box End Wrench
Ratcheting Configuration Box End
Single End/Double End Double End
Reversing No
Box End Style Double Hex
SAE or Metric Metric
Wrench Head Sizes 17mm, 19mm
Number of Points 12
Overall Length 9"
Finish Full Polish
Wrench Material Alloy Steel
Insulated No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Offset 0 Degrees
Head Movement Fixed
Wrench Shape Straight
Standards ANSI B107.100

* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.