This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • WESTWARD 

    17mm, 19mm, Ratcheting Box End Wrench, Metric, Full Polish Finish, Number of Points: 12

  • Item # 1LCW9
  • Mfr. Model # 1LCW9
17mm, 19mm, Ratcheting Box End Wrench, Metric, Full Polish Finish, Number of Points: 12

See alternate products available online.

Prop 65 Compliance and Restrictions

Technical Specifications

Item # 1LCW9
Mfr. Model # 1LCW9
UNSPSC #27111705
Shipping Weight 0.5 lbs
Country of Origin Taiwan *
Wrench Product Grouping Wrenches
Wrench Item Ratcheting Box End Wrench
Ratcheting Configuration Box End
Single End/Double End Double End
Reversing No
Box End Style Spline
SAE or Metric Metric
Wrench Head Sizes 17mm, 19mm
Number of Points 12
Overall Length 9"
Finish Full Polish
Wrench Material Vanadium Steel
Insulated No
Tether Capable Standard Tool (Accessory Needed for Tethering)
Offset 0 Degrees
Head Movement Fixed
Wrench Shape Straight
Standards DIN and ANSI
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov