Check Availability
  • WESTWARD 

    16 oz. Lever Oiler

  • Item # 21EM26
  • Mfr. Model # 21EM26
16 oz. Lever Oiler
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Lever oiler has powerful, force-feed pumps with 2 ball valves for all types of oiling applications. Heavy seamless, powder-coated, tin-plated steel bodies. The product is a plastic oiler with telescoping tube and spout with nozzle valve for leakproof storage.
Show More Close
 

Technical Specifications

Item # 21EM26
Mfr. Model # 21EM26
UNSPSC #27112901
Shipping Weight 0.72 lbs
Country of Origin India *
Item Lever Oiler
Capacity 16 oz.
Includes Pump Body, Rigid Spout
Spout Length (In.) 9
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer, and Di-isodecyl phthalate (DIDP), which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.