Check Availability
  • WESTWARD 

    16 oz. Lever Oil Can

  • Item # 21EM25
  • Mfr. Model # 21EM25
16 oz. Lever Oil Can
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Lever oiler has powerful, force-feed pumps with 2 ball valves for all types of oiling applications. Heavy seamless, powder-coated, tin-plated steel bodies. The product is a plastic oiler with telescoping tube and spout with nozzle valve for leakproof storage.
Show More Close
 

Technical Specifications

Item # 21EM25
Mfr. Model # 21EM25
UNSPSC #27112901
Catalog Page 931
Shipping Weight 0.676 lbs
Country of Origin India *
Item Lever Oil Can
Capacity 16 oz.
Includes Pump Body, Flexible Spout
Spout Length (In.) 9
* This product's country of origin is subject to change

Compliance and Restrictions

This product contains a chemical that is regulated under California Proposition 65.

Warning: This product contains a chemical known to the State of California to cause cancer.

Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.