Check Availability
  • WESTWARD 

    16 ft. Steel SAE Tape Measure, Red

  • Item # 24Z089
  • Mfr. Model # 24Z089
16 ft. Steel SAE Tape Measure, Red
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT
Prop 65 Compliance and Restrictions

Product Details

Tape measure with a coated carbon steel blade designed to resist corrosion. Features stud center markings.
Show More Close
 

Technical Specifications

Item # 24Z089
Mfr. Model # 24Z089
UNSPSC #41114201
Catalog Page 875
Shipping Weight 0.35 lbs
Country of Origin China *
Tape Measure Product Grouping Tape Measures
Item Tape Measure
Measurement Type SAE
Blade Length 16 ft.
Blade Width 3/4"
Graduation Type in./ft./Fractional
Graduations 1/16" Top, 1/32" Bottom with 1/8" Fractional
Blade Material Steel
Tip Style 3-Rivet Hook, Reinforced
Case Type Closed
Case Material ABS
Belt Clip Yes
Blade Color Yellow
Case Color Red
Blade Coating Lacquer
Lock Type Slide
Rewind Type Automatic
Standout 4 ft.
Stud Markings Yes
Features 16" and 19.2" Stud Markings
* This product's country of origin is subject to change

Compliance and Restrictions

Prop 65 Compliance and Restrictions
WARNING
Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms